
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.026A (Coil), 32Vdc (Coil), 684Mw (Coil), 4A (Contact), (Discontinued)
- Mfr # 1617036-6
- Zoro # G605930532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617036-6
Zoro #
G605930532
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
26.5 to 32 VDC
Coil Latching
Without
Vibration
20G's, 10 to 2000Hz
Coil Polarity Protection Diode
Without
Coil Resistance
1250 Ω
Relay Type
Military/Aerospace High Performance
Contact Current Rating
4A
Shock
100G's, 6ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
684 mW
Transistor Driver
Without
Operating Temperature Range
-65 to 125°C
MOSFET Driver
Without
Input Voltage
26.5 to 32 VDC
Coil Magnetic System
Non-Polarized, Monostable
Actuating System
DC
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Description
Rf Relay, 2 Form C, Dpdt-Co, Momentary, 0.026A (Coil), 32Vdc (Coil), 684Mw (Coil), 4A (Contact), 28Vdc (Contact), 1000Mhz, Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.