This item is Discontinued.

Te Connectivity Rf Relay, 2 Form C, Dpdt, Momentary, 0.011A (Coil), 4.5Vdc (Coil), 50Mw (Coil), 2A (Contact),  2-1462039-8

Rf Relay, 2 Form C, Dpdt, Momentary, 0.011A (Coil), 4.5Vdc (Coil), 50Mw (Coil), 2A (Contact), (Discontinued)

  • Mfr # 2-1462039-8
  • Zoro # G405975238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1462039-8
Zoro #
G405975238
UPC #
-
Country of Origin
Portugal

Dimensions

Width
6 mm [ .236 in ]
Height
5.8 mm [ .228 in ]
Length Class (Mechanical)
0 to 10 mm
Dimensions (L x W x H) (Approximate)
10 x 6 x 5.65 mm [ .393 x .236 x .222 in ]
Height Class (Mechanical)
0 to 6 mm
Length (in)
10

Details

Contact Material
PdRu
Contact Limiting Continuous Current (A)
2
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Coil Type
Monostable
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1000
Contact Switching Load (Min)
.1mA @ .0001V
Voltage Standing Wave Ration (HF Parameter)
1.07 @ 100MHz, 1.45 @ 900MHz
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Product Type
Relay
Environmental Category of Protection
RTV
Coil Power Rating (DC) (mW)
50
Terminal Type
PCB-THT
Coil Power Rating Class
50 to 300mW
Coil Special Features
Ultra High Sensitive Version
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Environmental Ambient Temperature Class
70 to 85°C
Insulation Special Features
2500V Initial Surge Withstand Voltage between Contacts & Coil
Contact Special Features
Bifurcated/Twin Contacts
Contact Arrangement
2 Form C (CO)
Mounting Type
Printed Circuit Board
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Actuating System
DC
Contact Limiting Making Current (A)
2
Contact Limiting Short-Time Current (A)
2
Insulation Initial Resistance (MΩ)
1000000
Relay Type
IM Relay
Contact Current Rating (A)
2
Coil Voltage Rating (VAC)
5
Contact Plating Material
Gold
Contact Current Class
0 to 2 A
Coil Resistance (Ω)
405
Performance Type
Standard
Contact Limiting Breaking Current (A)
2
Isolation (HF Parameter)
-37dB @ 100MHz, -18.8dB @ 900MHz
Additional Features
THT
Insertion Loss (HF Parameter)
-.33dB @ 900MHz, -.03dB @ 100MHz
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1800

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.011A (Coil), 4.5Vdc (Coil), 50Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.