This item is Discontinued.

Te Connectivity Rf Relay, 2 Form C, Dpdt, Momentary, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc 1-1462038-3

Rf Relay, 2 Form C, Dpdt, Momentary, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Discontinued)

  • Mfr # 1-1462038-3
  • Zoro # G705948826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1462038-3
Zoro #
G705948826
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
0.393 x 0.236 x 0.228 in

Details

Item - Relay
IM Relay
Contact Material
PdRu
Contact Form - Relay
2 Form C (CO)
Features
Short THT Pins; Bifurcated/Twin Contacts; Standard Type
Coil Volts
5V AC
Power Consumption - Relay
140 mW
Number of Poles
2
Protection Category
RTV
Terminal Type
PCB-THT
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250 VAC [ 220 VDC ]
Contact Limiting Continuous Current
2A
Contact Limiting Making Current
2A
Contact Limiting Breaking Current
2A
Switching Current
.1mA @ .0001V
Coil Type
Monostable, DC
Coil Resistance
178 Ω
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1800 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
2A
Mounting Type
Printed Circuit Board
Contact Limiting Short-Time Current
2A
Switching Voltage
250 VAC [ 220 VDC ]

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.028A (Coil), 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, 60W (Rf Input), Dc Input, Random, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.