
Rf Relay, 2 Form C, Dpdt, Momentary, 0.02A (Coil), 5Vdc (Coil), 100Mw (Coil), 2A (Contact), 220Vdc (Discontinued)
- Mfr # 1462039-4
- Zoro # G905930621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1462039-4
Zoro #
G905930621
UPC #
-
Country of Origin
Portugal
Dimensions
Width
6 mm [ .236 in ]
Height
5.6 mm [ .221 in ]
Dimensions (L x W x H) (Approximate)
10 x 6 x 5.65 mm [ .393 x .236 x .222 in ]
Length (in)
10
Length Class (Mechanical)
0 to 10 mm
Description
Rf Relay, 2 Form C, Dpdt, Momentary, 0.02A (Coil), 5Vdc (Coil), 100Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.