This item is Discontinued.

Te Connectivity Rf Relay, 2 Form C, Dpdt, Momentary, 0.046A (Coil), 12Vdc (Coil), 550Mw (Coil), 2A (Contact),  6-1462000-2

Rf Relay, 2 Form C, Dpdt, Momentary, 0.046A (Coil), 12Vdc (Coil), 550Mw (Coil), 2A (Contact), (Discontinued)

  • Mfr # 6-1462000-2
  • Zoro # G505930786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1462000-2
Zoro #
G505930786
UPC #
-
Country of Origin
Czechia

Dimensions

Width
.394 in
Length
.795 in
Height
.425 in
Dimensions (L x W x H) (Approximate)
20.2 x 10 x 10.8 mm

Details

Contact Material
Nickel-Titanium
Environmental Ambient Temperature (Max)
85°C
Termination Type
Through Hole
Contact Plating Material
Gold
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Contact Number of Poles
2
Mounting Type
Printed Circuit Board
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA
Contact Limiting Making Current
2A
Insulation Initial Dielectric Between Contacts and Coil
1050 Vrms
Contact Limiting Breaking Current
2A
Contact Limiting Continuous Current
2A
Product Type
Relay
Contact Limiting Short-Time Current
2A
Coil Type
Monostable
Contact Current Class
0 to 2 A
Contact Special Features
Bifurcated/Twin Contacts
Coil Power Rating (DC)
550 mW
Insulation Initial Dielectric Between Adjacent Contacts
750 Vrms
Contact Voltage Rating
220 VDC, 250 VAC
Isolation (HF Parameter)
-31.8dB @ 100MHz, -14.2dB @ 900MHz
Actuating System
DC
Voltage Standing Wave Ration (HF Parameter)
1.31 @ 900MHz, 1.03 @ 100MHz
Coil Power Rating Class
500 to 600 mW
Coil Magnetic System
Monostable, DC
Contact Switching Voltage (Max)
220 VDC, 250 VAC
Contact Switching Load (Min)
10mA @ .02V
Coil Resistance
280 Ω
Power Consumption
550 mW
Contact Arrangement
2 Form C (2 CO)
Environmental Ambient Temperature Class
70 to 85°C
Coil Voltage Rating
12 VDC
Operating Temperature Range
-55 to 85°C
Insulation Initial Resistance
1000 MΩ
Terminal Type
PCB-THT
Contact Current Rating
2A
Environmental Category of Protection
RTIII
Relay Style
MT2 Relay
Performance Type
Standard
Relay Type
MT2 Relay
Insertion Loss (HF Parameter)
.97dB @ 900MHz, .02dB @ 100MHz

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.046A (Coil), 12Vdc (Coil), 550Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.