This item is Discontinued.

Te Connectivity Rf Relay, 2 Form C, Dpdt, Momentary, 0.04A (Coil), 5Vdc (Coil), 200Mw (Coil), 2A (Contact), 220Vdc 1422006-1

Rf Relay, 2 Form C, Dpdt, Momentary, 0.04A (Coil), 5Vdc (Coil), 200Mw (Coil), 2A (Contact), 220Vdc (Discontinued)

  • Mfr # 1422006-1
  • Zoro # G205930772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422006-1
Zoro #
G205930772
UPC #
-
Country of Origin
Mexico

Dimensions

Length
14.6 mm [ .575 in ]
Width
7.2 mm [ .283 in ]
Height
9.9 mm [ .39 in ]

Details

Coil Power Rating Class
150 to 200 mW
Insulation Creepage Between Contact and Coil
2.5 mm [ .098 in ]
Coil Resistance (Ω)
125
Contact Current Class
0 to 2 A
Termination Type
Surface Mount
Contact Limiting Continuous Current (A)
2
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1000
Contact Limiting Short-Time Current (A)
2
Contact Switching Load (Min)
10mA @ .2V
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA
Operating Temperature Range (°C)
-40 to 85
Insulation Clearance Between Contact and Coil
1.3 mm [ .051 in ]
Contact Plating Material
Gold
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Contact Switching Voltage (Max)
250 VAC [ 220 VDC ]
Contact Limiting Breaking Current (A)
2
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1500
Voltage Standing Wave Ration (HF Parameter)
1.04 @ 100MHz, 1.4dB @ 900MHz
Contact Limiting Making Current (A)
2
Environmental Ambient Temperature Class
70 to 85°C
Relay Style
P2 V23079 Relay
Insulation Initial Dielectric Between Open Contacts (Vrms)
1500
Contact Number of Poles
2
Coil Type
Monostable
Actuating System
DC
Power Consumption (mW)
140
Contact Special Features
Bifurcated/Twin Contacts
Contact Voltage Rating
250 VAC [ 220 VDC ]
Environmental Category of Protection
RTIII
Insulation Creepage Class
1.5 to 3 mm
Insulation Clearance Class
0 to 2.5 mm
Relay Type
P2 Relay V23079
Product Type
Relay
Coil Magnetic System
Monostable, DC, Polarized

Description

Rf Relay, 2 Form C, Dpdt, Momentary, 0.04A (Coil), 5Vdc (Coil), 200Mw (Coil), 2A (Contact), 220Vdc (Contact), 900Mhz, Dc Input, Random, Ac/Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.