Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rf Sma Connector, 1 Contact(S), Cable Mount, Solder Terminal, Locking, Plug 1274694-1

Rf Sma Connector, 1 Contact(S), Cable Mount, Solder Terminal, Locking, Plug (Discontinued)

  • Mfr # 1274694-1
  • Zoro # G705784127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1274694-1
Zoro #
G705784127
UPC #
-
Country of Origin
China

Dimensions

Length
27.99 mm

Details

Item
Wire Connector
Type
Crimp
Material
Copper Alloy
Features
With Captivated Contacts and Center Contact; Retractable Collar; Snap-Lock
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.