Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Rf Sma Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Receptacle 3-1478978-1

Rf Sma Connector, 1 Contact(S), Female, Board Mount, Solder Terminal, Locking, Receptacle (Discontinued)

  • Mfr # 3-1478978-1
  • Zoro # G105932050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1478978-1
Zoro #
G105932050
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.532 in

Details

Style - Connector
Right Angle
Type
SMA
Material
Brass
Item
Connector - RF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.