
Rf Ssma Connector, 1 Contact(S), Female, Panel Mount, Solder Terminal, Locking, Jack
Mfr # 1045646-1
Zoro # G205787949
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Jack
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045646-1
Zoro #
G205787949
UPC #
-
Country of Origin
United States
Details
Item
Connector Assembly
Connector Type
Jack
Number of Contacts
1
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Terminal Type
Solder
Features
Sealable
Max. Temp.
165°C
Connection Material
Beryllium Copper
Finish
Gold Plated
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.