Zoro Homepage

Rf Ssma Connector, 1 Contact(S), Female, Panel Mount, Solder Terminal, Locking, Jack

  • Mfr # 1058990-1

  • Zoro # G605784432


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Type
Semi-Rigid
Termination Style
Solder
Minimum Operating Temperature
-85 °F
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058990-1
Zoro #
G605784432
UPC #
-
Country of Origin
Mexico

Details

Item
Jack Connector
Type
Semi-Rigid
Termination Style
Solder
Minimum Operating Temperature
-85 °F
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Finish
Gold Plated
Connector Type
Jack
Number of Contacts
1
Connection Material
Beryllium Copper
Max. Temp.
165°C
Terminal Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.