Zoro Homepage

Rf Ssma Connector, 1 Contact(S), Male, Cable Mount, Crimp Terminal, Locking, Plug

  • Mfr # 1045507-1

  • Zoro # G305788013


product price: $97.85
/ea
Sold in multiples of 2 for $195.70
Free Shipping & Returns

Key Features

Type
Crimp
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045507-1
Zoro #
G305788013
UPC #
-
Country of Origin
India

Details

Item
Crimp Wire Connector
Type
Crimp
Maximum Operating Temperature
165 Degrees C
Number of Ports
1
Material
Stainless Steel
Finish
Gold Plated
Number of Contacts
1
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.