
RIGHT ANGLE SHUR PLUG REC 20-16 0.41 BR
Mfr # 60017-3
Zoro # G401026682
product price: $0.22
/eaSold in multiples of 5000 for $1,100.00
Key Features
Insulation Type
Non-Insulated
Max. Temp.
185 Degrees F
Wire Range
0.5 to 1.3 mm²
Barrel Inside Dia.
0.12 in, 0.05 in
Seam
Open Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60017-3
Zoro #
G401026682
UPC #
-
Country of Origin
United States
Dimensions
Barrel Inside Dia.
0.12 in, 0.05 in
Overall Length
0.62 in
Details
Insulation Type
Non-Insulated
Max. Temp.
185 Degrees F
Wire Range
0.5 to 1.3 mm²
Seam
Open Barrel
Features
Wire Insulation Support
Terminal Type
Shur-Plug
Wire Type
Discrete Wire
Terminal Orientation
Right Angle
Contact Plating Material
Unplated
Insulation Dia
0.1 to 0.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.