Zoro Homepage
This item is Discontinued.
No Product Image Available

Ring 12-10 Awg Tpbr (Discontinued)

  • Mfr # 41125
  • Zoro # G005959454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41125
Zoro #
G005959454
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Barrel Inside Dia.
0.14 in, 0.18 in
Overall Length
1.07 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Range
3 to 6 mm²
Max. Temp.
221 Degrees F
Seam
Standard, Open Barrel
Terminal Type
Ring Tongue
Wire Type
Regular Wire
Contact Plating Material
Tin, Brass
Insulation Dia
0.15 to 0.21 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.