Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ring 18-14 Awg Ptpbr (Discontinued)

  • Mfr # 350981-2
  • Zoro # G905900273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350981-2
Zoro #
G905900273
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
0.755 in
Barrel Inside Dia.
0.15 in, 0.06 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Features
Sheared Terminal; Wire Insulation Support
Seam
Standard, Open Barrel
Wire Range
0.8 to 2 mm²
Max. Temp.
221 Degrees F
Wire Type
Regular Wire
Terminal Type
Ring Tongue
Insulation Dia
0.12 to 0.17 in
Contact Plating Material
Pre-Tin, Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.