Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring   Crimp  18-14 Awg  Tpbr 61863-2

Ring Crimp 18-14 Awg Tpbr (Discontinued)

  • Mfr # 61863-2
  • Zoro # G105900264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61863-2
Zoro #
G105900264
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Inside Dia.
0.146 in, 0.06 in
Overall Length
1.45 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Wire Range
0.8 to 2 mm²
Wire Type
Regular Wire
Max. Temp.
221 Degrees F
Terminal Type
Ring Tongue
Features
Wire Insulation Support
Seam
Open Barrel
Contact Plating Material
Tin
Insulation Dia
0.08 to 0.15 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.