Zoro Homepage

Ring Terminal, 0.423 in Stud Size, 85 mm², Bare Insulated

  • Mfr # 1958311-1

  • Zoro # G800926613


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
85 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
0.423 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958311-1
Zoro #
G800926613
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
85 mm²
Stud Size
0.423 in
Barrel Inside Dia.
0.565 in
Overall Length
2.14 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded
Seam
Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.