Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 0.8 mm², Bare Insulated

  • Mfr # 640271-3

  • Zoro # G700942782


product price: $0.14
/ea
Sold in multiples of 7500 for $1,050.00

Key Features

Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640271-3
Zoro #
G700942782
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.8 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#10
Overall Length
0.772 in
Barrel Inside Dia.
0.045 in, 0.12 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Features
Sheared Terminal; Wire Insulation Support
Insulation Dia
0.08 to 0.12 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.