
Ring Terminal, #10 Stud Size, 10 AWG, Bare Insulated (Discontinued)
- Mfr # 34964
- Zoro # G100942900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34964
Zoro #
G100942900
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
0.865 in
Barrel Inside Dia.
0.134 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.