
Ring Terminal, #10 Stud Size, 10 AWG, PVF2 Insulated, Bare (Discontinued)
- Mfr # 53425-1
- Zoro # G200927173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53425-1
Zoro #
G200927173
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Barrel Inside Dia.
0.235 in
Overall Length
1.083 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
Partially Insulated
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Features
Wire Insulation Support
Seam
Closed, Brazed
Wire Type
Stranded, Copper
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Tin-Lead
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.