Zoro Homepage

Ring Terminal, #10 Stud Size, 14 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 34805

  • Zoro # G300926991


product price: $0.82
/ea
Sold in multiples of 107 for $87.74

Key Features

Insulation Color
Yellow
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
#10
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34805
Zoro #
G300926991
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Overall Length
1.05 in
Barrel Inside Dia.
0.253 to 0.263 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Heavy Duty
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.