Zoro Homepage

Ring Terminal, #10 Stud Size, 16.77 mm², 600 V, PVF2 Insulated, Bare

  • Mfr # 53949-1

  • Zoro # G105947511


product price: $12.89
/ea
Sold in multiples of 5 for $64.45

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53949-1
Zoro #
G105947511
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16.77 mm²
Stud Size
#10
Overall Length
1.948 in
Barrel Inside Dia.
0.512 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Seam
Closed Barrel
Wire Type
Stranded
Features
Wire Insulation Support
Insulation Dia
0.436 in
Terminal Orientation
Straight
Contact Plating Material
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.