
Ring Terminal, #10 Stud Size, 6 mm², Bare Insulated
Mfr # 626036-2
Zoro # G000926970
product price: $0.22
/eaSold in multiples of 5000 for $1,100.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 mm²
Minimum Wire Size
4 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626036-2
Zoro #
G000926970
UPC #
-
Country of Origin
Brazil
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
4 mm²
Stud Size
#10
Barrel Inside Dia.
0.162 in, 0.114 in
Overall Length
0.748 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
DIN 46225
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Features
Sheared Terminal; Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.209 in
Contact Plating Material
Brass, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.