
Ring Terminal, 1/2 in Stud Size, 2.62 mm², Bare Insulated (Discontinued)
- Mfr # 34830
- Zoro # G800927443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34830
Zoro #
G800927443
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
1/2 in
Barrel Inside Dia.
0.11 in
Overall Length
1.27 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Features
Heavy Duty
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.