
Ring Terminal, 1/2 in Stud Size, Bare Insulated, Bare
Mfr # 4-1377172-8
Zoro # G501025738
product price: $11.45
/eaSold in multiples of 15 for $171.75
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1377172-8
Zoro #
G501025738
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
1/2 in
Stud Diameter
.515 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Shape Code
RING-051
Terminal Orientation
Straight
Plating Material
Copper, Tin
Heavy Duty
No
Barrel Type
Closed Barrel
Wire/Cable Type
Regular Wire
Wire Insulation Support
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.