Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring  Terminal  14-12 Awg  Tpbr 40960

Ring Terminal 14-12 Awg Tpbr (Discontinued)

  • Mfr # 40960
  • Zoro # G205899987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40960
Zoro #
G205899987
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#10
Barrel Inside Dia.
0.13 in, 0.1 in
Overall Length
0.95 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Terminal Type
Ring Tongue
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Wire Range
2 to 3 mm²
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Insulation Dia
0.13 to 0.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.