Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 14 AWG, Bare Insulated

  • Mfr # 42751-3

  • Zoro # G600942998


product price: $0.25
/ea
Sold in multiples of 4000 for $1,000.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42751-3
Zoro #
G600942998
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
1/4 in
Barrel Inside Dia.
0.07 in, 0.145 in
Overall Length
1.046 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Phosphor Bronze
Maximum Operating Temperature
230 Degrees F
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Insulation Dia
0.12 to 0.181 in
Contact Plating Material
Phosphor Bronze, Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.