
Ring Terminal, 1/4 in Stud Size, 2.08 mm², Bare Insulated, Red
Mfr # 171563-2
Zoro # G900942841
product price: $0.87
/eaSold in multiples of 150 for $130.50
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Maximum Wire Size
2.08 mm²
Minimum Wire Size
1.31 mm²
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171563-2
Zoro #
G900942841
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
2.08 mm²
Minimum Wire Size
1.31 mm²
Stud Size
1/4 in
Overall Length
1.043 in
Barrel Inside Dia.
1/4 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Coverage
None
Insulation Type
Bare
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.11 in
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.