Zoro Homepage

Ring Terminal, 3/8 in Stud Size, 60.6 mm², Bare Insulated

  • Mfr # 696711-1

  • Zoro # G905899942


product price: $21.19
/ea
Sold in multiples of 7 for $148.33

Key Features

Terminal Shape
Standard Ring Tongue
Minimum Wire Size
42.4 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696711-1
Zoro #
G905899942
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
60.6 mm²
Minimum Wire Size
42.4 mm²
Stud Size
3/8 in
Barrel Inside Dia.
0.444 to 0.613 in
Overall Length
1.604 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
343 Degrees C
Seam
Standard, Closed Barrel
Features
Sheared Terminal
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Nickel
Terminal Orientation
45 °

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.