
Ring Terminal, #4 Stud Size, 2.62 mm², Bare Insulated
Mfr # 322371
Zoro # G001017851
product price: $3.19
/eaSold in multiples of 23 for $73.37
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
322371
Zoro #
G001017851
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#4
Barrel Inside Dia.
0.173 in
Overall Length
16.64 mm
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
650 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.12 to 0.17 in
Contact Plating Material
Copper, Nickel
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.