
Ring Terminal, 5/16 in Stud Size, 2 mm², Bare Insulated
Mfr # 33647
Zoro # G800943054
product price: $0.74
/eaSold in multiples of 300 for $222.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33647
Zoro #
G800943054
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
5/16 in
Overall Length
0.973 in
Barrel Inside Dia.
0.11 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Features
Heavy Duty
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.