Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 22 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 31895

  • Zoro # G105900233


product price: $0.91
/ea
Sold in multiples of 200 for $182.00

Key Features

Insulation Color
Red
Maximum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
5/16 in
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31895
Zoro #
G105900233
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
5/16 in
Overall Length
1.078 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.105 to 0.14 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.