Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 4 AWG, Bare Insulated

  • Mfr # 33115

  • Zoro # G600927131


product price: $2.39
/ea
Sold in multiples of 40 for $95.60

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
4 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33115
Zoro #
G600927131
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
5/16 in
Overall Length
1.324 in
Barrel Inside Dia.
0.28 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Copper
Seam
Closed Barrel
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.