
Ring Terminal, 5/8 in Stud Size, 95 mm², Bare Insulated
Mfr # 322222
Zoro # G700926898
product price: $30.29
/eaSold in multiples of 6 for $181.74
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
95 mm²
Minimum Wire Size
80 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322222
Zoro #
G700926898
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
95 mm²
Minimum Wire Size
80 mm²
Stud Size
5/8 in
Overall Length
2.699 in
Barrel Inside Dia.
14.35 mm
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.