
Ring Terminal, #6 Stud Size, 1.65 mm², Bare Insulated
Mfr # 323199-1
Zoro # G001018254
product price: $5.19
/eaSold in multiples of 18 for $93.42
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323199-1
Zoro #
G001018254
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#6
Barrel Inside Dia.
0.145 in
Overall Length
0.7488 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
650 Degrees F
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Gold
Insulation Dia
0.105 to 0.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.