Zoro Homepage

Ring Terminal, #6 Stud Size, 2.62 mm², Bare Insulated, Orange

  • Mfr # 322332

  • Zoro # G301017568


product price: $3.85
/ea
Sold in multiples of 40 for $154.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322332
Zoro #
G301017568
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#6
Barrel Inside Dia.
0.173 in
Overall Length
16.64 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
1,200 Degrees F
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Nickel, Unplated
Terminal Orientation
Straight
Insulation Dia
3.05 to 4.32 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.