
Ring Terminal, 7/16 in Stud Size, 300 kcmil, Bare Insulated
Mfr # 322253
Zoro # G100930235
product price: $13.39
/eaSold in multiples of 10 for $133.90
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
300 kcmil
Minimum Wire Size
250 kcmil
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322253
Zoro #
G100930235
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
300 kcmil
Minimum Wire Size
250 kcmil
Stud Size
7/16 in
Barrel Inside Dia.
0.753 in
Overall Length
66.09 mm
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.