
Ring Terminal, #8 Stud Size, 13 AWG, Bare Insulated
Mfr # 160701-2
Zoro # G700943048
product price: $0.42
/eaSold in multiples of 6000 for $2,520.00
Key Features
Maximum Wire Size
13 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
Contact Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160701-2
Zoro #
G700943048
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
13 AWG
Stud Size
#8
Overall Length
0.8 in
Barrel Inside Dia.
0.11 in, 0.065 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
482 Degrees F
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Insulation Dia
0.098 to 0.138 in
Terminal Orientation
Straight
Contact Plating Material
Steel, Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.