Zoro Homepage

Ring Terminal, #8 Stud Size, 1.31 mm², PEEK Insulated, Orange

  • Mfr # 1577632-1

  • Zoro # G005899545


product price: $4.29
/ea
Sold in multiples of 17 for $72.93

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Minimum Wire Size
0.823 mm²
Insulation Type
PEEK
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577632-1
Zoro #
G005899545
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.823 mm²
Stud Size
#8
Barrel Inside Dia.
0.055 to 0.105 in
Overall Length
0.883 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Orange
Insulation Type
PEEK
Seam
Closed Barrel
Wire Type
Stranded
Contact Plating Material
Nickel
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.