Zoro Homepage

Ring Terminal, #8 Stud Size, 16 AWG, 300 V, PTFE Insulated

  • Mfr # 50836

  • Zoro # G505900260


product price: $4.29
/ea
Sold in multiples of 19 for $81.51

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Barrel Inside Dia.
0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50836
Zoro #
G505900260
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8
Barrel Inside Dia.
0.145 in
Overall Length
0.855 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Insulation Dia
0.135 in
Contact Plating Material
Nickel, Copper
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.