
Ring Terminal, #8 Stud Size, 2 mm², Bare Insulated
Mfr # 485044-1
Zoro # G600942806
product price: $0.18
/eaSold in multiples of 6000 for $1,080.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485044-1
Zoro #
G600942806
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Stud Size
#8
Overall Length
0.882 in
Barrel Inside Dia.
0.108 in, 0.065 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Open Barrel
Features
Sheared Terminal; Wire Insulation Support
Wire Type
Magnet Wire
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.12 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.