Zoro Homepage

Ring Terminal, #8 Stud Size, 22 AWG, PEEK Insulated, Brown

  • Mfr # 1577620-1

  • Zoro # G100927198


product price: $3.35
/ea
Sold in multiples of 21 for $70.35

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Brown
Minimum Wire Size
0.205 mm²
Insulation Type
PEEK
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577620-1
Zoro #
G100927198
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
0.205 mm²
Stud Size
#8
Barrel Inside Dia.
3.95 mm
Overall Length
0.839 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Brown
Insulation Type
PEEK
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
0.035 to 0.075 in
Terminal Orientation
Straight
Contact Plating Material
Nickel, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.