Zoro Homepage

Ring Terminal, #8 Stud Size, 26 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 53051

  • Zoro # G200926695


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Maximum Wire Size
26 AWG
Insulation Type
Nylon
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53051
Zoro #
G200926695
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
26 AWG
Stud Size
#8
Overall Length
0.814 in
Barrel Inside Dia.
0.028 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
0.026 to 0.055 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.