Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal   Crimp  10-6 Awg  Tpbr 61866-1

Ring Terminal Crimp 10-6 Awg Tpbr (Discontinued)

  • Mfr # 61866-1
  • Zoro # G105900165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61866-1
Zoro #
G105900165
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#10
Overall Length
0.99 in
Barrel Inside Dia.
0.241 in, 0.165 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Seam
Open Barrel
Wire Range
5 to 15 mm²
Features
Wire Insulation Support
Terminal Type
Ring Tongue
Wire Type
Regular Wire
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.145 to 0.29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.