
Ring Terminal, M10 Stud Size, 60.5 mm², Bare Insulated
Mfr # 160000
Zoro # G500930330
product price: $4.95
/eaSold in multiples of 20 for $99.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
60.5 mm²
Minimum Wire Size
42.5 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160000
Zoro #
G500930330
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
60.5 mm²
Minimum Wire Size
42.5 mm²
Stud Size
M10
Overall Length
1.953 in
Barrel Inside Dia.
0.444 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.