
Ring Terminal, M6 Stud Size, 10 AWG, Bare Insulated
Mfr # 160181-2
Zoro # G300942847
product price: $0.40
/eaSold in multiples of 2200 for $880.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
10 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160181-2
Zoro #
G300942847
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
10 AWG
Stud Size
M6
Barrel Inside Dia.
0.175 in, 0.105 in
Overall Length
0.811 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Long, Open Barrel
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.209 in
Contact Plating Material
Tin, Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.