Zoro Homepage

Ring Terminal, M6 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 130114

  • Zoro # G100943051


product price: $0.78
/ea
Sold in multiples of 80 for $62.40

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
M6
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130114
Zoro #
G100943051
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
M6
Overall Length
1.083 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.106 to 0.15 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.