Zoro Homepage

Ring Terminal, M6 Stud Size, 8 AWG, Bare Insulated

  • Mfr # 50720-1

  • Zoro # G405900346


product price: $6.15
/ea
Sold in multiples of 1000 for $6,150.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
8 AWG
Insulation Type
Bare
Barrel Inside Dia.
0.238 in
Seam
Standard, Closed Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50720-1
Zoro #
G405900346
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
M6
Barrel Inside Dia.
0.238 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Seam
Standard, Closed Barrel
Wire Type
Aluminum, Copper
Contact Plating Material
Tin
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.