Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Tongue 1.0-2.5 Mm2 .236 X .521 Tpbr 626034-2

Ring Tongue 1.0-2.5 Mm2 .236 X .521 Tpbr (Discontinued)

  • Mfr # 626034-2
  • Zoro # G205900386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626034-2
Zoro #
G205900386
UPC #
-
Country of Origin
Brazil

Dimensions

Stud Size
1/4 in
Barrel Inside Dia.
0.07 in, 0.097 in
Overall Length
0.779 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Standards
DIN 46225
Wire Range
1 to 2.5 mm²
Features
Sheared Terminal; Wire Insulation Support
Terminal Type
Ring Tongue
Max. Temp.
221 Degrees F
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Contact Plating Material
Tin, Brass
Insulation Dia
0.087 to 0.15 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.