Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Tongue  Terminal  18-14 Awg  Tpbr 42111-2

Ring Tongue Terminal 18-14 Awg Tpbr (Discontinued)

  • Mfr # 42111-2
  • Zoro # G505900048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42111-2
Zoro #
G505900048
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#8
Barrel Inside Dia.
0.055 in
Overall Length
0.57 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Max. Temp.
230 Degrees F
Terminal Type
Ring Tongue
Wire Type
Discrete Wire
Seam
Standard, Open Barrel
Wire Range
0.8 to 2 mm²
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.