Zoro Homepage
This item is Discontinued.
Te Connectivity RITS CONN. SOCKET ASSY 4P BLUE 2-1746741-4

RITS CONN. SOCKET ASSY 4P BLUE (Discontinued)

  • Mfr # 2-1746741-4
  • Zoro # G601026741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1746741-4
Zoro #
G601026741
UPC #
-
Country of Origin
China

Dimensions

Width
0.338 in
Height
23 mm
Length
15.8 mm

Details

Item
Connector
Color
Blue
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Terminal Type
Crimp
Max. Temp.
75°C
Material
Glass-Filled Thermoplastic
Hole Center to Center
0.079 in
Connector Type
Receptacle
Contact Finish
Gold over Nickel
Current Rating
3 A
Contact Type
Socket
Number of Rows
1
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.